- Bottle Container Type
- Brown Color
- 1 gal Net Fill
description
- The long-term, waxy film, premier rust inhibitor
- protects even in the harshest environment
applications
- Aircraft fuselages | Battery terminals | Cables, chains, and pulleys | Cargo sections | Interior sections of vehicle doors | Metal parts | Pumps and hose assemblies
features
- Protects for up to 2 years indoors
- Prevents rust and corrosion
- Safe on all metals
- Safe to use on rubber, fabric, plastics, and paints
- Inhibits exfoliation and filiform corrosion of aluminum
- Safe on all metals
- Penetrates to displace moisture
| Application | Aircraft fuselages, Battery terminals, Cables, chains, and pulleys, Cargo sections, Interior sections of vehicle doors, Metal parts, Pumps and hose assemblies |
| Boiling Point | Bulk: 320 ⁰F- 392 ⁰F |
| Viscosity | Bulk: 20 - 550cP |
| VOC Content | Aerosol: 62.8%, Bulk: 75.58% |
| Flash Point | Aerosol: 64.4 °F, Bulk 104.5 °F |
| Physical State | Cloudy, Liquid |
| Dielectric Strength | 15.6 kV |
| Container Type | Bottle |
| Specific Gravity | Aerosol: 0.87, Bulk: 0.81 @ 68 ⁰F |
| Odor | Mild, Cherry |
| Container Size | 1 gal, 3.78 L |
| Auto-Ignition Temperature | 446 ⁰F |
| Shelf Life | 10 Years |
| Film Type | Waxy |
| Flammability | Lower: 0.6%, Upper: 6% |
| Density | Aerosol: 7.28 lb/gal, Bulk: 6.82 lb/gal |
| Vapor Pressure | Bulk 2.6 mmHg @68 °F |
| Propellant | Aerosol: Carbon Dioxide |
| Evaporation Rate | Aerosol: 151 (Ethyl Ether), Bulk: 0.2 (Butyl Acetate=1) |
| Percent Volatile | Aerosol: 63-82 %, Bulk: 78.45% |
| Vapor Density | Bulk - 4.8 |
| Plastic Safe | Yes |
| Net Fill | 1 gal, 3.78 L |
| Color | Brown |
| Specifications | Airbus AIMS 09-08-001 BMS 3-23G Type II Class I Caterpillar 1E4967 MIL-PRF-16173E Grade 2 Class 1 - except for para. 4.6.4 NSF International |
| Water Solubility | Insoluble |
| Upper Flammability Limit | 6 % |
| Lower Flammability Limit | 0.6 % |
| Weight | 7.25 LB |
| EAN or UPC | 78827031286 |

