LPS
03155
55 gal Fast Evaporating Electro Contact Cleaner
Item #102099993
-
Delivery Via Truck -
No Air Shipping
- Drum Container
- Clear, Colorless
- Solvent Odor
- 55 gal Net Fill
description
- The fast evaporating contact cleaner that does not contain HCFCs and is plastic safe
applications
- Connectors | Contacts | Fluid Systems | Magnetic Tape Heads | Office Equipment | Printed Circuits | Relays & Controls | Semiconductor Assemblies
features
- Safe on Plastics
- Fast Evaporating
- Leaves No Residue
- Low Odor
- Penetrating action removes oil, grease, dirt, flux, and other contaminants
- Cleans and degreases delicate precision mechanisms
compliances
- 0
| Percent Volatile | 100% |
| Upper Flammability Limit | 7% |
| Container Type | Drum |
| Type | Contact Cleaner |
| Partition Coefficient | >1 |
| Auto-Ignition Temperature | 582.8 ⁰F |
| Evaporation Rate | <1 |
| Surface Tension | 17.3 Dynes/cm at 77 °F |
| Vapor Pressure | 352.53 mmHg @ 100.4 °F |
| Specifications | ASTM F-519, Type 1C Boeing D6-17487, Revision T Ford Motor Co. General Motors Co. NSF International, K2 (Aerosol) NSF International, K2 (Bulk) |
| Net Fill | 55 gal, 208 L |
| Ozone Depletion Potential | No |
| Shelf Life | 10 Years |
| VOC Content | Aerosol: 96.2%, Bulk: 100% |
| Lower Flammability Limit | 0.6% |
| Color | Clear, Colorless |
| Odor | Solvent |
| Water Solubility | <10% w/w |
| Plastic Safe | Yes |
| Flammability | Lower: 0.6% Upper: 7% |
| Flash Point | Aerosol: < 1.4 °F TCC, Bulk: < -0.4 °F TCC |
| Boiling Point | 140.9 ⁰F |
| Specific Gravity | 0.64 - 0.67 at 68 °F |
| Viscosity | <3 cSt @ 77 °F |
| Physical State | Liquid |
| Vapor Density | ~3 (Air = 1) |
| Application | Connectors, Contacts, Fluid Systems, Magnetic Tape Heads, Office Equipment, Printed Circuits, Relays & Controls, Semiconductor Assemblies |
| Propellant | Carbon Dioxide |
| KB Value | 31 |
| Container Size | 55 gal, 208 L |
| Weight | 337.0 LB |
| EAN or UPC | 78827031552 |
-
Delivery Via Truck -
No Air Shipping


