- 10 oz Aerosol Container
- Premium Di-Electric Grease
- Silicone Compound Used For Sealing, Lubricating, Insulating, Waterproofing, and Protecting Electrical Contacts
applications
- Electrical connections
- Relay blocks
- Slide contact switches
features
- Protects critical electrical connections from oxidation
- Lubricates electrical switches
- Prevents moisture damage
- Will not conduct electricity, thus stopping signal leakage/bleed and power grinding
- Conditions rubber and plastic boots and connectors
- SNAP: Meets the Environmental Protection Agency's Significant New Alternatives Policy requirements as a suitable aerosol substitute for ozone-depleting substances
compliances
- 0
| Application | Electrical Contacts, O-Rings, Switches, Battery Cables & Terminals, Electrical Panels, Fuses, Oudoor Lighting, Relay Contacts, Transfomers |
| Lubricant Type | Grease |
| Temperature Range [Max] | 400 °F |
| Container Size | 10 oz |
| Container Type | Aerosol |
| Odor | Ether-Like |
| Net Fill | 10 oz |
| Lubricant | Silicone |
| Temperature Range [Min] | -70 °F |
| Color | Colorless |
| Flash Point | <0 °F |
| Weight | 1.25 LB |
| EAN or UPC | 78827032160 |
-
No Air Shipping


