Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
LPS03316

03316

Hardcoat Corrosion Inhibitor
Item #102104536
  • Hardcoat Corrosion Inhibitor
  • 10 oz Aerosol Can
LPS03316
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Hardcoat Corrosion Inhibitor
  • 10 oz Aerosol Can

features

  • Multi-year protection of metal parts in outside storage
  • 500 plus hours salt spray resistance
  • Durable, hard transparent film
  • Commonly used on sides and tops of aircraft fuselages
  • Resists dripping and puddling during spray application
  • Low odor and nonconductive
  • Ready-to-use and can be applied with conventional airless or air-operated spray equipment
  • Safe to use on rubber, fabric, plastics and paints
Capacity Volume 10 oz
Packing Type Aerosol
Weight 2.583 LB
EAN or UPC 78827033167
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison