- Corrosion Inhibitor
| Application | Metal |
| Container Size | 1 gal |
| Water Displacer | Yes |
| Plastic Safe | Yes |
| Film Type | Durable, Hard Transparent |
| Container Type | Jug |
| Shelf Life | 10 Years |
| Weight | 7.75 LB |
| EAN or UPC | 78827033280 |
| Application | Metal |
| Container Size | 1 gal |
| Water Displacer | Yes |
| Plastic Safe | Yes |
| Film Type | Durable, Hard Transparent |
| Container Type | Jug |
| Shelf Life | 10 Years |
| Weight | 7.75 LB |
| EAN or UPC | 78827033280 |