- Corrosion Inhibitor
description
- Utilizing hard film technology, HardCoat is resistant to saltwater, salt spray, moisture, acids, alkali fumes and other corrosives.
applications
- Aircraft fuselages
- Bare metal
- Cargo sections
- Chains
- Drilling equipment
- Elevators
- Hose assemblies
- Machinery
- Metal parts
features
- Durable, hard transparent film
- Multi-year protection of metal parts in outside storage
- 500+ hours salt spray resistance
- Low odor and nonconductive
- Commonly used on sides and tops of aircraft fuselages
- Resists dripping and puddling during spray application
- Safe to use on rubber, fabric, plastics and paints
- Ready-to-use and can be applied with conventional airless or air-operated spray equipment
compliances
- 0
| Water Displacer | Yes |
| Plastic Safe | Yes |
| Shelf Life | 10 Years |
| Application | Metal |
| Container Type | Drum |
| Film Type | Durable, Hard Transparent |
| Container Size | 55 gal |
| Weight | 440.0 LB |
| EAN or UPC | 78827033556 |

