- Aerosol Container
- Colorless
- Ether-Like Fruity Odor
- 15 wt oz Net Fill
description
- The fast-acting alternative to chlorinated solvents for degreasing parts and equipment
applications
- Air Compressors | Bearings | Chains | Cranes | Forklifts | Gears | Ink Removal from Printing Presses | Pulleys
features
- Fast acting solvent for degreasing parts and equipment
- Penetrating action instantly removes oil, grease, wax, dirt, moisture, and other contaminants
- Heavy-duty penetrating degreaser
- No ozone depleting chemicals
- No rinsing, no residue
- Does not contain chlorinated solvents
| Flammability | Lower (%) 1.2%, Upper (%) 12.8% |
| Container Type | Aerosol |
| Vapor Pressure | >75 mmHg @ 68 °F |
| Shelf Life | 3 Years |
| Net Fill | 15 wt oz, 425 g, 563 mL |
| Propellant | Carbon Dioxide (Aerosol) |
| Odor | Ether-Like, Fruity |
| VOC Content | Aerosol: 62.4%, Bulk: 65% |
| Color | Colorless, Clear |
| Container Size | 15 wt oz, 425 g, 563 ml |
| Type | Degreaser |
| Vapor Density | ~3 (Air = 1) |
| Physical State | Aerosol: Gas, Bulk: Liquid |
| Upper Flammability Limit | 1.2% |
| Specifications | Boeing BAC 5750 Rev. J NSF International, C1 (Aerosol) NSF International, C1 (Bulk) Pratt & Whitney Canada MMC 21530 NSF International,C1 |
| Evaporation Rate | > 1 (BuAc = 1) |
| Plastic Safe | Yes, Safe on most plastics |
| Boiling Point | >132.8 ⁰F |
| Application | Air Compressors, Bearings, Chains, Cranes, Forklifts, Gears, Ink Removal from Printing Presses, Pulleys |
| Specific Gravity | 0.74 - 0.76 @ 68 ⁰F |
| Water Solubility | 35% w/w |
| Lower Flammability Limit | 1.2E-2 |
| Percent Volatile | 100% |
| Flash Point | 1.4 °F Tag Closed Cup |
| Weight | 1.33 LB |
| EAN or UPC | 78827035208 |
-
No Air Shipping


