- Aerosol Container
- Clear/Colorless
- Ether-Like Fruity Odor
- 15 wt oz Net Fill
description
- The heavy-duty solvent for removal of brake fluid, grease, oil, and other contaminants.
applications
- Brake backing plates | Brake cylinders | Brake drums | Brake linings | Brake rotors | Disc brake pads
features
- Instantly removes brake fluid, grease and oil from brakes
- Improves brake performance
- Helps stop disc brake squeal
- Powerful jet spray and high solvency
- Can be applied without disassembling the brake unit
- No ozone depleting chemicals
- Fast evaporating
- Does not contain chlorinated solvents
- No rinsing
- No residue
| Vapor Pressure | >75 mmHg @ 68 °F |
| Vapor Density | ~3 (Air = 1) |
| Odor | Ether-Like, Fruity |
| Water Solubility | 55% w/w |
| Lower Flammability Limit | 1.2E-2 |
| Propellant | Carbon Dioxide |
| Boiling Point | >132.8 ⁰F |
| Container Type | Aerosol |
| Net Fill | 15 wt oz, 425 g, 544 mL |
| Percent Volatile | 100% |
| Container Size | 15 wt oz, 425 g, 544 ml |
| Upper Flammability Limit | 1.2% |
| Evaporation Rate | 0.1 (BuAc = 1) |
| VOC Content | 0.45 |
| Chlorinated Solvents | No |
| Flammability | Lower 1.2% Upper 12.8% |
| Type | Brake Cleaner |
| Shelf Life | 3 Years |
| Application | Brake backing plates, Brake cylinders, Brake drums, Brake linings, Brake rotors, Disc brake pads |
| Physical State | Aerosol, Gas |
| Color | Clear, Colorless |
| Flash Point | 1.4 °F Tag Closed Cup |
| Specific Gravity | 0.75 - 0.77 @ 68 ⁰F |
| Weight | 1.25 LB |
| EAN or UPC | 78827036205 |
-
No Air Shipping


