- 10 wt oz Container Size
- Aerosol Container Type
- Highly Flammable
description
- An ultra-white, lithium-based aerosol grease that provides long lasting lubrication and protection against rust and corrosion
applications
- Automotive|Aviation|Cables|Cams and Pistons|Chains|Guide Rails|Latches|Marine|Open Gears|Overhead Door Tracks|Packaging|Slide Conveyors
features
- Rapidly forms into a pure white grease
- Water resistant
- NLGI Grade 2
- Produces a long lasting, protective film against rust and corrosion
- White color allows easy visual inspection
- Does not contain any chlorinated solvents
compliances
- NLGI grade 2
| Temperature Range [Min] | 5 °F |
| Partition Coefficient | <1 |
| Appearance | Gas |
| Flash Point | -0.4 °F |
| Evaporation Rate | < 1 (Ethyl Ether =1) |
| Percent Volatile | 85 - 90% |
| Water Solubility | Immiscible |
| Lubricant Type | Multi-Purpose |
| Base Oil | Lithium |
| Physical State | Liquified Gas |
| Propellant | Petroleum Gases |
| 4-Ball Weld Load | >315 kg |
| Container Type | Aerosol |
| Vapor Density | 3 (Air = 1) |
| Lubricant | Lithium Base |
| Temperature Range [Max] | 290 °F |
| Odor | Slight Petroleum Odor |
| Container Size | 10 wt oz, 284 g, 418 ml |
| Application | Automotive, Aviation, Cables, Cams and Pistons, Chains, Guide Rails, Latches, Marine, Open Gears, Overhead Door Tracks, Packaging, Slide Conveyors |
| Boiling Point | 158 °F |
| Vapor Pressure | 2200 - 2700 mm Hg at 68 degrees F |
| Color | White |
| Viscosity | 700 - 1600 cP |
| Shelf Life | 5 Years |
| NLGI No. | 2 |
| Flammability | Highly Flammable |
| VOC Content | 9.4E-2 |
| Specific Gravity | 0.7 - 0.75 |
| Specifications | Ford Motor Co. |
| Net Fill | 10 wt oz, 284 g, 418 mL |
| Weight | 0.75 LB |
| EAN or UPC | 78827038162 |
-
No Air Shipping


