- 0.5 lb Container Size
- Unit Container Type
- Silver, Grey Color
- Slight Petroleum Odor
description
- A lubricant engineered to protect against rust and corrosion that has strong resistance to water washoff
applications
- Bushings | Chains | Engines | Flanges | Furnaces | Heat Exchangers | Manifolds | Nuts & Bolts | Screws | Studs | Turbines | Valve Stems
features
- Strong resistance to water wash off
- Can be used with ammonia, acetylene, and vinyl monomers
- Chemically inert
- Protects against seizure, rust, and corrosion
- Does not contain lead or copper
- Prevents seizure up to 2600°F (1427°C)
- For use in hostile environments and extreme temperatures
- Acid resistant
- Will not run, drip or settle out
- Silver color
compliances
- 0
| Color | Silver, Grey |
| Container Type | Unit |
| Specific Gravity | 1.18 g/ml |
| Base Oil | Petroleum |
| Application | Bushings, Chains, Engines, Flanges, Furnaces, Heat Exchangers, Manifolds, Nuts & Bolts, Screws, Studs, Turbines, Valve Stems |
| Temperature Range [Max] | 2600 ⁰F |
| Flash Point | < 424.4 °F Cleveland Open Cup |
| Shelf Life | 3 Years |
| Specifications | MIL-PRF-907E |
| Percent Volatile | Paste, Solid |
| Physical State | Paste, Solid |
| Grade | Nickel |
| Anti-Corrosion | Excellent |
| Temperature Range [Min] | -65 |
| Odor | Slight Petroleum Odor |
| Net Fill | 0.5 lb, 227 g |
| 4-Ball Weld Load | 200 kg |
| Container Size | 0.5 lb, 227 g |
| Flashpoint | <424.4 ⁰F Cleveland Open Cup |
| Weight | 0.67 LB |
| EAN or UPC | 78827039084 |

