- 1 lb Container Size
- Unit Container Type
- Dark Gray Color
- Hydrocarbon-Like Odor
description
- A moly-fortified lubricant engineered to provide protection in extreme environments and operating temperatures
applications
- Fittings | Flange Faces | Gaskets | Guides | Keys | Keyways | Nuts & Bolts | Slides
features
- Prevents seizure up to 1800°F (982°C)
- Moly fortified
- Lead free
- Not affected by contraction, expansion, or vibration
- Lowers friction
- reduces wrench torque
- Protects against seizure, heat-freeze, galling, rust, and corrosion
- Will not run, drip, or settle out
| Melting Temperature | 500 °F |
| Temperature Range [Min] | - 65 ⁰F |
| Physical State | Paste, Solid |
| Specifications | MIL-PRF-907E |
| Base Oil | Petroleum |
| Container Size | 1 lb, 454 g |
| Application | Fittings, Flange Faces, Gaskets, Guides, Keys, Keyways, Nuts & Bolts, Slides |
| Color | Dark Gray |
| Specific Gravity | 1.19 |
| Odor | Hydrocarbon-Like |
| 4-Ball Weld Load | 500 |
| Anti-Corrosion | Excellent |
| Net Fill | 1 lb, 454 grams |
| Percent Volatile | Paste, Solid |
| Shelf Life | 3 Years |
| Temperature Range [Max] | 1800 ⁰F |
| Flash Point | > 429.8 °F |
| VOC Content | Negligible |
| Grade | General Purpose |
| Freezing Point | 500 ⁰F |
| Boiling Point | >600.8 ⁰F |
| Container Type | Unit |
| Flashpoint | >429.8 ⁰F |
| Weight | 1.25 LB |
| EAN or UPC | 78827041100 |

