Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
LPS04216

04216

Corrosion Inhibitor
Item #102100820
  • Corrosion Inhibitor
LPS04216
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Corrosion Inhibitor

features

  • Multi-year protection of metal
  • Durable, hard transparent film
  • Resistant to saltwater, salt spray, moisture, acid, alkali, fumes and other corrosive elements
  • Resists dripping and puddling during spray application
  • Wide operating temperature range
  • Low odor
  • Ready-to-use and can be applied with conventional airless or air-operated spray equipment
  • Safe to use on rubber, fabric, plastics and paints
Capacity Volume 10 oz
Shelf Life 5 Years
Packing Type Aerosol
Weight 2.583 LB
EAN or UPC 78827042169
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison