- Corrosion Inhibitor
description
- Designed for the aerospace industry, this durable, hard film is excellent for preventing corrosion in high risk areas such as lower cargo sections and wheel wells.
applications
- Aircraft fuselages
- Bare metal
- Cargo sections
- Chains
- Drilling equipment
- Elevators
- Hose assemblies
- Machinery
- Metal parts
features
- Durable, hard transparent film
- Multi-year protection of metal
- Low odor
- Wide operating temperature range
- Resistant to saltwater, salt spray, moisture, acid, alkali fumes and other corrosive elements
- Resists dripping and puddling during spray application
- Safe to use on rubber, fabric, plastics and paints
- Ready-to-use and can be applied with conventional airless or air-operated spray equipment
| Plastic Safe | Yes |
| Container Type | Drum |
| Shelf Life | 10 Years |
| Corrosion Inhibitor | Yes |
| Application | Metal |
| Film Type | Durable, Hard Transparent |
| Water Displacer | Yes |
| Container Size | 55 gal |
| Weight | 428.0 LB |
| EAN or UPC | 78827042558 |

