- Aerosol Container
- Clear Water-White Color
- Mild Odor
- 15 wt oz Net Fill
description
- The quick penetrating action of A-151 works its way into hard-to-reach areas, degreasing parts and equipment thoroughly with no need to disassemble equipment to be cleaned.
applications
- Aircraft engine components | Bearings | Cables | Chains | Dip tanks | Electric Motors | Gauges | Gears | Heavy Equipment | High-voltage cable connections | Parts washers | Ultrasonic Cleaner
features
- Controlled evaporation
- Ideal for parts washers, dip tanks, and ultrasonic cleaners
- Contains no chlorinated solvents
- Removes oil, grease and other contaminants
- Non-conductive, low odor
- VOC compliant in all 50 states
- High flash point 158°F (70°C)
| Application | Aircraft engine components, Bearings, Cables, Chains, Dip tanks, Electric Motors, Gauges, Gears, Heavy Equipment, High-voltage cable connections, Parts washers, Ultrasonic Cleaner |
| VOC Content | 0 % Per US State and Federal Consumer Product Regulations |
| Net Fill | 15 wt oz, 425 g, 498 mL |
| Boiling Point | 383 °F |
| Residue | None |
| Auto-Ignition Temperature | Greater Than 381.2 °F |
| Propellant | Carbon Dioxide |
| Viscosity | Less Than 3 mm²/s @ 77 °F |
| Container Type | Aerosol |
| Type | Degreaser |
| Percent Volatile | 100 % |
| Vapor Pressure | Less Than 0.1 mmHg @ 68 °F |
| Color | Clear Water-White |
| Odor | Mild |
| Container Size | 15 oz |
| Dielectric Strength | 36 kV |
| Evaporation Rate | Less Than 0.1 BuAc |
| Plastic Safe | Yes |
| Shelf Life | 5 Years |
| Vapor Density | 6.1 (Air = 1) |
| Specifications | Airbus ABR 9-0140 Type I Boeing D6-17487 Rev. P NSF International, C1 (Aerosol) NSF International, C1 (Bulk) |
| Physical State | Gas/Aerosol |
| Flash Point | 158.0 °F Tag Closed Cup |
| Weight | 1.33 LB |
| EAN or UPC | 78827043203 |
-
No Air Shipping


