- 12 wt oz Container Size
- Aerosol Container Type
- Clear Color
- Ether-Like Odor
description
- REVO 66® Contact Cleaner removes dirt, moisture, dust, flux, or oxides from the internal components of electronic or precision equipment.
applications
- Contacts | Controls | Instruments | Meters | Printed Circuit Boards | Signals | Switches | Sensors | Telecommunication Equipment
features
- Ideal for removing dirt, moisture, flux, or oxides from the internal components of electronic equipment
- Quick, Penetration with no rinsing
- Non-Flammable/Fast Evaporation/Non-Conductive
- Does not contain brominated solvents
- Unique alternative to HCFC cleaners
- NSF Certified: K2 Registration #140245
- VOC Compliant in all 50 states
compliances
- 0
| Evaporation Rate | < 1 BuAc |
| Specifications | NSF International, K2 |
| Container Type | Aerosol |
| Flammability | Nonflammable |
| Shelf Life | 5 Years |
| Viscosity | < 3 cSt at 77 °F |
| Type of Cleaner | Contact Cleaner |
| Container Size | 12 wt oz, 340 g, 279 ml |
| Propellant | HFO-1234ze, Carbon Dioxide |
| Percent Volatile | 100% |
| KB Value | 60 |
| Dielectric Strength | 43.1 kV |
| Auto-Ignition Temperature | 860 °F |
| Type | Contact Cleaner |
| Color | Clear |
| Boiling Point | <131 ⁰F |
| Physical State | Gas |
| Density | 11.06 |
| Net Fill | 12 wt oz, 340 g, 279 mL |
| Water Solubility | Slight |
| VOC Content | 74% |
| Odor | Ether-Like |
| Flash Point | N/A |
| Vapor Density | > 1 |
| Vapor Pressure | 868 mm Hg at 68 degrees F |
| Specific Gravity | 1.2 - 1.3 at 68 °F (Water=1) |
| Application | Contacts, Controls, Instruments, Meters, Printed Circuit Boards, Signals, Switches, Sensors, Telecommunication Equipment |
| Weight | 1.25 LB |
| EAN or UPC | 78827044163 |
-
No Air Shipping


