- Aerosol Container
- Clear Color
- Solvent Odor
- 11 wt oz Net Fill
description
- The fast-evaporating, plastic-safe contact cleaner for precision electrical, electronic, and mechanical parts.
applications
- Circuit Breakers | Connectors | Contacts | Fluid Systems | Generators | Instrumentation | Keyboards | Magnetic Tap Heads | Motors | Terminals | Office Equipment | Printed Circuits | Relays | Semiconductor Assemblies | Sensors | Switch Gears | Switches | Telecommunication Equipment | Telephone Equipment | TV Tuners
features
- Quick Penetration
- Contains NO Chlorinated solvents
- Fast Drying, No Residue
- NSF Certified: K2 Registration #059853 (aerosol)
- #059852 (Bulk)
- Safe on metal and plastics
| Residue | None |
| Type | Contact Cleaner |
| Percent Volatile | 100% |
| Plastic Safe | Safe on most plastics |
| Flammability | Lower: 0.6% Upper: 7% |
| KB Value | 29 |
| Container Type | Aerosol |
| Net Fill | 11 wt oz, 312 g, 466 mL |
| Boiling Point | 140.9 ⁰F |
| Dielectric Strength | 32 KV |
| Auto-Ignition Temperature | 582.8 ⁰F |
| Vapor Density | ~3 (Air = 1) |
| Viscosity | <3 cSt @ 77 °F |
| Shelf Life | 5 Years |
| Partition Coefficient | >1 |
| Physical State | Liquid |
| Propellant | Carbon Dioxide |
| Specifications | NSF International, K2 (Aerosol) NSF International, K2 (Bulk) |
| Lower Flammability Limit | 0.6% |
| Application | Circuit Breakers, Connectors, Contacts, Fluid Systems, Generators, Instrumentation, Keyboards, Magnetic Tap Heads, Motors, Terminals, Office Equipment, Printed Circuits, Relays, Semiconductor Assemblies, Sensors, Switch Gears, Switches, Telecommunication Equipment, Telephone Equipment, TV Tuners |
| Color | Clear |
| Evaporation Rate | <1 (Ethyl Ether = 1) |
| Odor | Solvent |
| Upper Flammability Limit | 7% |
| Vapor Pressure | 352.53 mmHg @ 100.4 °F |
| Flash Point | Aerosol: < 1.4 °F TCC, Bulk: < -0.4 °F TCC |
| Specific Gravity | 0.64 - 0.67 at 68 °F |
| Container Size | 11 wt oz, 312 g, 466 ml |
| VOC Content | Aerosol: 96.2%, Bulk: 100% |
| Weight | 1.33 LB |
| EAN or UPC | 78827045160 |
-
No Air Shipping


