- Drum Container
- Clear Color
- Solvent Odor
- 55 gal Net Fill
description
- The fast-evaporating, plastic-safe contact cleaner for precision electrical, electronic, and mechanical parts.
applications
- Circuit Breakers | Connectors | Contacts | Fluid Systems | Generators | Instrumentation | Keyboards | Magnetic Tap Heads | Motors | Terminals | Office Equipment | Printed Circuits | Relays | Semiconductor Assemblies | Sensors | Switch Gears | Switches | Telecommunication Equipment | Telephone Equipment | TV Tuners
features
- Quick Penetration
- Contains NO Chlorinated solvents
- Fast Drying, No Residue
- NSF Certified: K2 Registration #059853 (aerosol)
- #059852 (Bulk)
- Safe on metal and plastics
| Specific Gravity | 0.64 - 0.67 at 68 °F |
| Propellant | Carbon Dioxide |
| Shelf Life | 10 Years |
| Evaporation Rate | <1 (Ethyl Ether = 1) |
| Odor | Solvent |
| Flash Point | Aerosol: < 1.4 °F TCC, Bulk: < -0.4 °F TCC |
| Net Fill | 55 gal, 208 L |
| Partition Coefficient | >1 |
| VOC Content | Aerosol: 96.2%, Bulk: 100% |
| Type | Contact Cleaner |
| Percent Volatile | 100% |
| Boiling Point | 140.9 ⁰F |
| Container Type | Drum |
| KB Value | 29 |
| Residue | None |
| Physical State | Liquid |
| Plastic Safe | Safe on most plastics |
| Viscosity | <3 cSt @ 77 °F |
| Container Size | 55 gal, 208 L |
| Application | Circuit Breakers, Connectors, Contacts, Fluid Systems, Generators, Instrumentation, Keyboards, Magnetic Tap Heads, Motors, Terminals, Office Equipment, Printed Circuits, Relays, Semiconductor Assemblies, Sensors, Switch Gears, Switches, Telecommunication Equipment, Telephone Equipment, TV Tuners |
| Vapor Pressure | 352.53 mmHg @ 100.4 °F |
| Vapor Density | ~3 (Air = 1) |
| Auto-Ignition Temperature | 582.8 ⁰F |
| Color | Clear |
| Flammability | Lower: 0.6% Upper: 7% |
| Specifications | NSF International, K2 (Aerosol) NSF International, K2 (Bulk) |
| Lower Flammability Limit | 0.6% |
| Upper Flammability Limit | 7% |
| Weight | 328.0 LB |
| EAN or UPC | 78827045559 |
-
No Air Shipping


