- Aerosol Container
- Clear, Off-White Color
- Orange Odor
- 15 wt oz Net Fill
description
- The moderate-evaporating, heavy-duty degreaser that removes contaminants in seconds
applications
- Aircraft Structures | Chains | Gears | Cables | Cranes | Cowlings | Forklifts | Air Compressor | Bonding Prep | Power Tools | Landing Gear | Terminals
features
- Heavy-duty degreaser removes grease and oil
- Safe to use on all metals and most surfaces
- Controlled evaporation
- No rinsing and low residue
- Alternative to MEK and chlorinated solvents
- 104°F (40°C) flash point
- Inverta Spray Valve allows one to spray in an upright or inverted position
caution
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Water Solubility | <15% |
| Vapor Pressure | <5 mmHg @ 68 °F |
| Flash Point | 104.0 °F Tag Closed Cup (Dispensed Liquid) |
| Viscosity | <3 cSt @ 77 °F |
| Upper Flammability Limit | 0.06 |
| Auto-Ignition Temperature | >392 ⁰F |
| Specific Gravity | 0.77 - 0.79 at 68 °F |
| VOC Content | Aerosol: 97.2%, Bulk: 100% |
| Type | Degreaser |
| Flammability | Lower(%) 0.7%, Upper(%) 6% |
| Boiling Point | >302 ⁰F |
| Color | Clear, Off-White |
| Partition Coefficient | <1 |
| Net Fill | 15 wt oz, 425 g, 532 mL |
| Odor | Orange |
| Shelf Life | 5 Years |
| Physical State | Aerosol: Gas, Bulk: Liquid |
| Container Size | 15 wt oz, 425 g, 532 ml |
| Percent Volatile | 100% |
| Application | Aircraft Structures, Chains, Gears, Cables, Cranes, Cowlings, Forklifts, Air Compressor, Bonding Prep, Power Tools, Landing Gear, Terminals |
| Lower Flammability Limit | 7.0000000000000001E-3 |
| Evaporation Rate | >0.1 BuAc |
| Container Type | Aerosol |
| Vapor Density | >1 |
| Plastic Safe | Yes, Test on Non-Essential Piece for Plastics Compatibility |
| Propellant | Aerosol: Petroleum Gases, Liquified |
| Weight | 1.5 LB |
| EAN or UPC | 78827049205 |
-
No Air Shipping


