- Can Container Type
- Light Gray, Opaque Color
- 1 gal Net Fill
description
- A 99% zinc-rich coating that prevents corrosion and rust on all metal surfaces for up to three years
applications
- Air Conditioning Parts | Antennas | Bridges | Chain Link Fences | Docks | Ducts | Heating Parts | Machine Housing | Tanks | Material Handling Equipment | Newly Welded Surfaces | Off-shore Rigs | Outside Storage Tanks | Pipes | Plumbing | Pulley and Chain Cover | Structural Steel | Transmission Toners
features
- Zinc-rich galvanized coating – Zinc Purity: 99+%
- Works like hot-dip galvanizing on ferrous metals indoors and out
- Withstands water temperature up to 212°F (100°C) and continuous dry heat up to 750°F (400°C)
- Commonly used as a flash rust preventive on welded areas
- Inhibits rust on steel under severe environments
- Provides a tough, flexible coating that will not yellow, chalk, crack, or peel
- Galvanic action electrochemically protects bare metal
- Dries in 3-5 minutes
- Can be used as a paint primer
- Protects underwater
- Acceptable for use in Canadian Food Processing Establishments
compliances
- 0
| Shelf Life | 1 Year |
| Propellant | Aerosol: Hydrocarbon |
| Water-Resistant | Yes |
| Flash Point | < 73.4 °F |
| Temperature Range [Min] | - 40 °F |
| Flammability | Lower: 0.9%, Upper: 10.5% |
| Vapor Density | Greater Than 1 (Air = 1) |
| Lower Flammability Limit | 0.9 % |
| Film Type | Flexible |
| VOC Content | Aerosol: 0.76, Bulk: 336 g/L Per U.S. State and Federal Architectural Coating Regulations |
| Viscosity | 3000 to 4500 cSt |
| Percent Volatile | Aerosol: 55.4 % , Bulk: 25.7 % |
| Application | Air Conditioning Parts, Antennas, Bridges, Chain Link Fences, Docks, Ducts, Heating Parts, Machine Housing, Tanks, Material Handling Equipment, Newly Welded Surfaces, Off-shore Rigs, Outside Storage Tanks, Pipes, Plumbing, Pulley and Chain Cover, Structural Steel, Transmission Toners |
| Container Size | 1 gal |
| Temperature Range [Max] | 750 °F |
| Water Displacer | Yes |
| Specific Gravity | Aerosol: 1.76 @ 77 °F Bulk: 2.3 @ 77 °F |
| Color | Light Gray, Opaque |
| Vapor Pressure | Greater Than 1 kPa @ 77 °F |
| Odor | Aromatic Hydrocarbon-Like |
| Auto-Ignition Temperature | 869 °F |
| Container Type | Can |
| Physical State | Aerosol: Gas, Bulk: Liquid |
| Net Fill | 1 gal, 3.78 L |
| Upper Flammability Limit | 10.5 % |
| Weight | 20.0 LB |
| EAN or UPC | 78827051284 |
-
No Air Shipping


