- Can Container Type
- Dark Brown Color
- Sulphurous Berry Odor
description
- Designed to effectively lubricate severe metalworking operations
applications
- Boring | Broaching | Drawing | Drilling | Engraving | Facing | Milling | Sawing | Reaming | Tapping | Threading | Stamping | Turning | Reaming
features
- Suitable for high and low speed applications
- Reduces friction
- Provides smooth, accurate cutting action
- Excellent for stainless steel and other hard to machine metals
- Improves surface finish
- Extends tool life
- Not recommended for aluminum
| Color | Dark Brown |
| Evaporation Rate | < 1 BuAc |
| Specific Gravity | 1.1399999999999999 |
| Net Fill | 1 gal, 3.78 L |
| Flash Point | > 200.0 °F Tag Closed Cup |
| Container Type | Can |
| Boiling Point | 400 ⁰F |
| Shelf Life | 10 Years |
| Container Size | 1 gal, 3.78 L |
| Odor | Sulphurous, Berry |
| VOC Content | 0% |
| Water Solubility | Not soluble in water |
| Viscosity | >330 cP @ 104 °F |
| Vapor Density | > 1 (Air = 1) |
| Percent Volatile | Liquid |
| Density | 9.36 lb/gal |
| Physical State | Liquid |
| Weight | 9.0 LB |
| EAN or UPC | 78827053288 |

