- Aerosol Container
- Clear Color
- Mild Odor
- 11 wt oz Net Fill
description
- CFC Free NU Contact Cleaner removes dirt, moisture, dust, flux, or oxides from the internal components of electronic or precision equipment such as circuit boards.
applications
- Connectors | Contacts | Magnetic Tap Heads | Printed Circuits | Office Equipment | Semiconductor Assemblies | Switches | Telecommunication Equipment | Telephone Equipment
features
- Contains NO Chlorinated solvents
- Fast Drying, No Residue
- Penetrating action removes dirt, flux, moisture, dust, oxides, and other contaminants
- Safe on plastics
- Conforms to VOC regulations of CARB, OTC, and LADCO
| Water Solubility | <10% by Weight |
| Freezing Point | -198.4 ⁰F |
| Container Size | 11 wt oz, 312 g, 416 ml |
| Shelf Life | 5 Years |
| Vapor Pressure | 352.53 mmHg @ 100.4 °F |
| Evaporation Rate | <1 BuAc (Ethyl Ether = 1) |
| Application | Connectors, Contacts, Magnetic Tap Heads, Printed Circuits, Office Equipment, Semiconductor Assemblies, Switches, Telecommunication Equipment, Telephone Equipment |
| Specific Gravity | 0.8 - 0.82 at 68 °F |
| Vapor Density | >1 (Air = 1) |
| Odor | Mild |
| Auto-Ignition Temperature | 582.8 ⁰F |
| Percent Volatile | 100% |
| Lower Flammability Limit | 0.6% |
| KB Value | 26 |
| Flash Point | < 1.4 °F TCC |
| Upper Flammability Limit | 0.6% |
| Type of Cleaner | Contact Cleaner |
| VOC Content | 74% (600g/L) |
| Container Type | Aerosol |
| Color | Clear, Colorless |
| Propellant | HFC-152a |
| Flammability | Lower: 0.6% Upper: 7% |
| Boiling Point | 140.9 ⁰F |
| Type | Contact Cleaner |
| Surface Tension | 17.3 dynes/cm @ 77 °F |
| Viscosity | <3 cSt @ 77 °F |
| Physical State | Gas, Aerosol |
| Chlorinated Solvents | No |
| Specifications | Boeing D6-17487, Revision T NSF International, K2 |
| Net Fill | 11 wt oz, 312 g, 416 mL |
| Weight | 1.17 LB |
| EAN or UPC | 78827054162 |
-
No Air Shipping


