- 1 gal Container Size
- Bottle Container Type
- Colorless to Light Yellow Color
- Sassafras Odor
description
- An all-purpose, industrial, water-based cleaner designed to remove dirt, grease, and oil from machinery and equipment
applications
- Aluminum | Carbon | Carpet | Chrome | Counters | Diesel Fuel | Dip Tanks | Floor Scrubbers | Machinery | Painted Surfaces | Parts Washers | Pressure Sprayers | Smoke | Soot | Spot Cleaning | Vents
features
- Industrial strength for hard to remove soils and oils
- Water-based and biodegradable for safer cleaning alternative
- Ideal for parts washers and pressure washers
- Safe to use on most surfaces except for magnesium
- Non-corrosive formula to inhibit flash rusting
- Does not contain butyl or phsophates
compliances
- 0
| Type | Cleaner |
| Percent Volatile | 99% |
| Shelf Life | 3 Years |
| Physical State | Liquid |
| pH Value | 11.8 |
| Water Solubility | 100% |
| Boiling Point | 212 ⁰F |
| Container Size | 1 gal, 3.78 L |
| Odor | Sassafras |
| Color | Colorless To Light Yellow |
| Application | Aluminum, Carbon, Carpet, Chrome, Counters, Diesel Fuel, Dip Tanks, Floor Scrubbers, Machinery, Painted Surfaces, Parts Washers, Pressure Sprayers, Smoke, Soot, Spot Cleaning, Vents |
| Freezing Point | 32 °F |
| Density | 8.5 lb/gal (Estimated) |
| Vapor Pressure | 17.5 mmHg @ 68 °F |
| Net Fill | 1 gal, 3.78 L |
| Viscosity | 1 cSt @ 68 °F |
| Vapor Density | >1 |
| Plastic Safe | Yes |
| Biodegradable | Yes |
| Flammability | Nonflammable |
| Specifications | NSF International, C1 |
| VOC Content | 0% |
| Container Type | Bottle |
| Residue | No |
| Evaporation Rate | 1 BuAc |
| Specific Gravity | 1.02 |
| Type of Cleaner | Water Based |
| Weight | 9.5 LB |
| EAN or UPC | 78827055015 |
-
Eco-Friendly


