- 14 oz Aerosol
- 95% Pure Zinc Rich Galvanized Coating
- Prevents Rust and Corrosion on All Metals
features
- 95% pure zinc-rich galvanized coating
- Prevents rust and corrosion on all metals
- Up to two years protection
- Works as a paint primer over rust
- Dries to touch in 10 to 15 minutes
- Withstands water temperature up to 212 °F (100 °C) and continuous dry heat up to 750 °F (400 °C)
- Will not yellow, chalk, crack, or peel
- Repairs rusted, galvanized, and welded surfaces
- Does not contain Methyl Ethyl Ketone
compliances
- 0
| Net Fill | 14 oz |
| Corrosion Inhibitor | Yes |
| Penetrant | Yes |
| Film Type | Zinc-Rich Galvanized |
| Container Type | Aerosol |
| Chlorinated Solvents | No |
| Container Size | 16 oz |
| Weight | 1.25 LB |
| EAN or UPC | 78827056166 |
-
No Air Shipping


