- Aerosol Container
- Colorless Color
- Slight Ether-Like Odor
- 12 wt oz Net Fill
description
- The nonflammable duster with a powerful blast that removes contaminants, dirt, dust, and other soils from delicate assemblies and electronic components.
applications
- Avionics | Computers | Data Processing Equipment | Electronic Equipment | Film Negatives | Industrial | Industrial Magnetic Tape Heads | Laboratory Instruments
features
- Non-flammable, odorless, and leaves no residue
- Quick blast precision duster
- Excellent for use on delicate mechanisms and energized electrical equipment
- Moisture free
- Includes with pinpoint extension tube to be used in hard-to-reach spaces
- Removes contaminants, dirt, dust, and other soils
- New Propellant with Lower Global Warming Potential
Global Warming Potential 100-yr rev. 5 IPPC (GWP CO2 = 1):
Previous propellant (HFC-134a) = 1300
New propellant (HFO-1234ze) = <1
| Residue | None |
| Odor | Slight, Ether-Like |
| Heat of Combustion | < 20 kJ/g |
| Container Type | Aerosol |
| Shelf Life | 5 Years |
| Application | Avionics, Computers, Data Processing Equipment, Electronic Equipment, Film Negatives, Industrial, Industrial Magnetic Tape Heads, Laboratory Instruments |
| Freezing Point | -248.8 °F |
| Flammability | Lower Explosive limit (%): None at 68 °F, 5.7 % at 140 °C Upper Explosive limit (%): None at 68 °F, 11.3 % at 140 °F |
| Water Solubility | 0.37 g/l @ 77 °F |
| Color | Colorless |
| Auto-Ignition Temperature | 694.4 ⁰F |
| Percent Volatile | 100% |
| Lower Flammability Limit | 5.7000000000000002E-2 |
| Partition Coefficient | >1 |
| Physical State | Gas |
| Upper Flammability Limit | 11.3% |
| Propellant | HFO-1234ZE |
| Specific Gravity | 1.17 at 157.64 °F |
| Plastic Safe | Yes |
| Vapor Pressure | 4271 hPa 68° F |
| Flash Point | N/A |
| VOC Content | 0% |
| Type | Cleaner |
| Boiling Point | -2.2 ⁰F |
| Net Fill | 12 wt oz, 340 g, 281 mL |
| Container Size | 12 wt oz, 340 g, 281 ml |
| Vapor Density | 4 |
| Weight | 1.0 LB |
| EAN or UPC | 78827057101 |
-
No Air Shipping


