- 11 wt oz Container Size
- Aerosol Container Type
description
- The highly visible, multi-purpose gear grease that reduces friction and vibration in extreme temperature and pressure applications while providing protection from corrosion and oxidation.
applications
- Automotive|Aviation|Cables|Cams and Pistons|Chains|Guide Rails|Latches|Marine|Open Gears|Overhead Door Tracks|Packaging|Slide Conveyors
features
- Reduces friction and vibration at extreme pressures and temperatures
- Red color is highly visible during and after lubrication
- Prevents rust, corrosion, and oxidation
- Water resistant formula prevents water washout
- Resists shock
- Non-melting
- NLGI Grade 2
| Percent Volatile | 65 % |
| Thickener Type | Fumed Silica |
| Physical State | Gas, Aerosol |
| Container Size | 11 wt oz, 312 g, 451 ml |
| Boiling Point | 158 °F |
| Vapor Pressure | 2500 - 3500 mmHg @ 68 °F (Calculated Aerosol) |
| Flash Point | Greater Than -20.2 °F (Bulk Liquid) Estimated |
| NLGI No. | 2 |
| Vapor Density | 2 to 3 (Air = 1) |
| VOC Content | 9.7% |
| Temperature Range [Max] | 525 ⁰F |
| Upper Flammability Limit | 9.5 % |
| Application | Automotive, Aviation, Cables, Cams and Pistons, Chains, Guide Rails, Latches, Marine, Open Gears, Overhead Door Tracks, Packaging, Slide Conveyors |
| Temperature Range [Min] | 10 ⁰F |
| Specific Gravity | 0.77 to 0.8 @ 68 °F |
| Evaporation Rate | Less Than 1 (Ethyl Ether =1) |
| Color | Red |
| Flammability | Lower (%) 1.8%, Upper (%) 9.5% |
| 4-Ball Weld Load | >205 kg |
| Appearance | Gas |
| Propellant | Liquefied Petroleum Gas (LPG) |
| Base Oil | Semi-Synthetic |
| Net Fill | 11 wt oz, 312 g, 451 mL |
| Timken "OK" Load | 65 lbs |
| Load Wear Index | 70 |
| Viscosity | 3100 to 4000 cP (Bulk Liquid) |
| Lower Flammability Limit | 1.8 % |
| Odor | Mild Solvent |
| Dropping Point | 550 °F |
| Container Type | Aerosol |
| NLGI Grade | 2 |
| Shelf Life | 5 Years |
| Weight | 1.0 LB |
| EAN or UPC | 78827058160 |
-
No Air Shipping


