A shiny zinc-rich coating for rust and corrosion protection on all metals
applications
Auto and Truck Bodies | Construction Machinery and Equipment | Exhaust Stacks, Mufflers, and Manifolds | Farm Machinery | Heating and Air Conditioning Equipment | Machine Housing | Metal Roofs and Gutters | Offshore Drilling Rigs and Trailers | Outdoor Furniture, Tools, and Storage | Pipes and Water Tanks | Pulley and Chain Cover | Restores Hot Dip Galvanizing | Structural Steel | Weldments
features
Prevents rust and corrosion on all metals
Electrochemically protects bare metal
Shiny zinc coating
Restores hot dip galvanizing
Dries to touch in 15 to 30 minutes
Repairs rusted, galvanized, and welded surfaces
Heat resistant, flexible coating
Will not yellow, chalk, crack, or peel
Shelf Life
5 Years
Container Size
13 wt oz, 369 g, 459 ml
Lower Flammability Limit
1.8 %
Temperature Range [Max]
250 ⁰F
Film Type
Shiny Zinc
Boiling Point
-48.1 ⁰F
Container Type
Aerosol
Propellant
Hydrocarbon
Upper Flammability Limit
9.5 %
Physical State
Gray, Liquified Gas
Dry Time
30 min
Dielectric Strength
N/A
Flash Point
<68 °F
Vapor Density
Greater Than 1 (Air = 1)
Vapor Pressure
102.8 mmHg
Specific Gravity
0.77 - 0.85
Color Group
Silver/Aluminum
Application
Auto and Truck Bodies, Construction Machinery and Equipment, Exhaust Stacks, Mufflers, and Manifolds, Farm Machinery, Heating and Air Conditioning Equipment, Machine Housing, Metal Roofs and Gutters, Offshore Drilling Rigs and Trailers, Outdoor Furniture, Tools, and Storage, Pipes and Water Tanks, Pulley and Chain Cover, Restores Hot Dip Galvanizing, Structural Steel, Weldments
Color
Reflective Silver Gray
Odor
Aromatic
Temperature
Short Period Heat Up to 1000°F, Water Temperature Up to 212 °F, Continuous Dry Heat Up to 750 °F
Percent Volatile
80 % to 82 %
Net Fill
13 wt oz, 369 g, 459 mL
Flammability
Extremely Flammable
Viscosity
1000 cSt (Estimated)
Coverage Quality
Very Good
VOC Content
MIR = 1.05, Cannot Exceed 1.25
Auto-Ignition Temperature
919 °F
Specifications
Conforms with concentration range of zinc dust per ASTM A780
Temperature Range
Continuous Dry Heat Up To 750 °F , Short Period Heat Up To 1000 °F , Water Temperature Up To 212 °F.
Weight
1.08 LB
EAN or UPC
78827059167
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back