- 12 wt oz Net Fill
- Aerosol Container Type
- Clear, Colorless
description
- A water-resistant lubricant designed primarily for the effective lubrication of all types of chains and conveyors operating in food environments
applications
- Chains | Channels | Conveyors | Filling Equipment | Food Racks | Food Service Carts | Gears | Open Drives
features
- NSF H1 lubricant can be used anywhere within a facility where incidental food contact may occur
- Oily film lubricates deep into chains, bushings, and pins to extend chain life, minimizing expensive downtime
- Water resistant formula won't sling-off, stays on chain surfaces
- Foaming action increases contact time for better penetration of internal chain components
- Provides up to 4 months indoor corrosion protection
- Metal and X-ray detectable packaging
| Color | Clear, Colorless |
| Lubricant Type | Chain Oil - Food Grade |
| Contains | Petroleum |
| Shelf Life | 5 Years |
| Viscosity | 164 cP @ 77 °F |
| Specifications | NSF International, H1 (Aerosol) Meets FDA Regulation 21 C.F.R. 178.3570 for incidental food contact Halal Product Certified #HP-5543-CH |
| Odor | Aerosol: Mild, Hydrocarbon |
| Vapor Density | ~3 |
| Appearance | Liquid |
| Container Type | Aerosol |
| VOC Content | 0.17699999999999999 |
| Physical State | Thick Liquid |
| Use For | NSF H-1, Penetrant, Sliding Surfaces |
| Temperature Range [Min] | -20 °F |
| Net Fill | 12 wt oz, 340 g, 430 mL |
| Vapor Pressure | 2782 mmHg @ 68 °F |
| Flash Point | Aerosol: -20 °F Dispensed Liquid, Bulk: >405 °F |
| Evaporation Rate | Aerosol: ~8.1, Bulk: < 1 |
| Percent Volatile | Aerosol: 15-20%, Bulk: 0% |
| Propellant | Aerosol: Propane |
| Container Size | 12 wt oz, 340 g, 430 ml |
| Specific Gravity | 0.85 - 0.87 @ 68 ⁰F |
| Temperature Range [Max] | 325 °F |
| Partition Coefficient | Aerosol: Not established, Bulk: >1 |
| Flammability | Aerosol: Flammable Gas |
| Application | Chains, Channels, Conveyors, Filling Equipment, Food Racks, Food Service Carts, Gears, Open Drives |
| Auto-Ignition Temperature | >509 ⁰F |
| Boiling Point | Aerosol: 345.2 ⁰F, Bulk: 500 ⁰F |
| Density | 7.16 lb/gal |
| Mineral Oil | Mineral Oil |
| NAFTA Qualified | NAFTA Qualified |
| Weight | 0.95 LB |
| EAN or UPC | 78827060163 |
-
No Air Shipping -
HACCP Friendly



