- Drum Container Type
- Opaque White Color
- 55 gal Net Fill
description
- LCI Low-Odor Corrosion Inhibitor is a waxed-based low-odor corrosion inhibitor. It provides up to 9 months of outdoor protection, or 2 years of indoor protection of metal parts. It sets fast and resists dust and debris from adhering to treated surfaces.
applications
- For shop application to protect: | Fabricated metal parts | Heavy machinery and equipment | Metal machinery parts
features
- Prevents rust and corrosion for up to 9 months outdoors and 2 years indoors
- Wax-base coating maintains flexibility after application and self-heals for long-lasting corrosion protection
- Resists dust and debris from adhering to treated surfaces
- Removable, when needed, using LPS solvent degreasers: A-151, F-104°, or PreSolve
- Low-odor formulation for improved worker comfort during application and drying
- Penetrates to displace moisture for deep protection
- Sets in as little as 5 minutes for outdoor storage and stays in place in extreme conditions
- Opaque (non-colored) film applies evenly and protects parts without impacting aesthetics
| Container Type | Drum |
| Application | For shop application to protect:, Fabricated metal parts, Heavy machinery and equipment, Metal machinery parts |
| Shelf Life | 10 Years |
| Net Fill | 55 gal |
| Percent Volatile | 69% |
| Color | Opaque White |
| Flash Point | 108 °F |
| Container Size | 55 gal |
| Physical State | Opaque, Liquid |
| Specific Gravity | 0.83 g/mL |
| Odor | Mild |
| Density | 6.92 lbs/gal |
| Flammability | Lower: 0.7%, Upper: 5% |
| Viscosity | 400-1200cP |
| VOC Content | 69% |
| Vapor Density | Heavier Than Air |
| Upper Flammability Limit | 5 % |
| Lower Flammability Limit | 0.7 % |
| Material Compatibility | Safe on all metals, most plastics, and paints |
| Specifications | NSF International, H2 |
| Weight | 408.0 LB |
| EAN or UPC | 78827061559 |

