Skip to content Skip to navigation menu
U-10 Brake Cleaner

06220

U-10 Brake Cleaner
Item #101499434
  • 14 wt oz Container Size
  • Aerosol Container Type
  • Clear, Colorless Color
  • Ether-Like, Fruity Odor
U-10 Brake Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 14 wt oz Container Size
  • Aerosol Container Type
  • Clear, Colorless Color
  • Ether-Like, Fruity Odor

description

  • A spray brake cleaner designed to remove oil, grease, brake fluid, brake pad material, or dirt from motor vehicle break mechanisms

applications

  • Brake backing plates|Brake cylinders|Brake drums|Brake linings|Brake rotors|Disc brake pads

features

  • Low VOC (Volatile Organic Compounds) content
  • Complies with CARB/OTC (California Air Resources Board/ Ozone Transport Commission) Rules
  • Instantly removes brake fluid, dust, grease and oil from brakes
  • Improves brake performance
  • Helps stop disc brake squeal
  • Powerful jet spray and high solvency
  • Can be applied without disassembling the brake unit
  • No ozone depleting chemicals
  • Fast evaporating
  • Does not contain chlorinated solvents
  • No rinsing or no residue
Container Size 14 wt oz, 397 g, 501 ml
Application Brake backing plates, Brake cylinders, Brake drums, Brake linings, Brake rotors, Disc brake pads
Boiling Point 132.8 ⁰F
Flash Point < 1.4 °F Tag Closed Cup
Physical State Aerosol, Gas
Residue None
Percent Volatile 100%
Vapor Density > 2
Evaporation Rate 0.1 (BuAc = 1)
Water Solubility Soluble
Net Fill 14 wt oz, 397 g, 501 mL
Upper Flammability Limit 2.6%
Flammability Lower 2.6% Upper 12.8%
Type Brake Cleaner
Shelf Life 3 Years
Odor Ether-Like, Fruity
Auto-Ignition Temperature 869 ⁰F
VOC Content 9.4E-2
Propellant Carbon Dioxide
Vapor Pressure >75 mmHg @ 68 °F
Lower Flammability Limit 2.5999999999999999E-2
Partition Coefficient >1
Chlorinated Solvents No
Container Type Aerosol
Color Clear, Colorless
Viscosity <3 cSt @ 77 °F
Specific Gravity 0.75 - 0.77 at 68 °F
Weight 2.0 LB
EAN or UPC 78827062204
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison