LPS
06301
1 gal Bottle Colorless to Light Yellow Mild Soapy Odor Non-Solvent Degreaser
Item #101595563
-
Eco-Friendly
- 1 gal Container Size
- Bottle Container Type
- Colorless to Light Yellow Color
- Mild Soapy Odor
description
- The non-solvent, non-flammable, and environmentally safe degreaser ideal for industrial cleaning applications
applications
- Basin style parts washer | Bilges | Compressors | Concrete | Dip Tanks | Drill presses | Engines | Floors | Forklifts | Grease traps | Machinery | Marine | Tanks | Tools
features
- Ideal for traditional solvent cleaning, plastic basin style part washers and dip tanks
- VOC compliant in all 50 states
- Zero VOCs: VOC’s per CARB/OTC/ LADCO: 0 g/L, VOC content per SCAQMD: 0 g/L
- Biodegradable
- Efficient: requires less product than traditional solvents to get the job done
- pH = 9-10
- Contains no solvents
- Moderate foam for effective mechanical cleaning
compliances
- 0
| Net Fill | 1 gal, 3.78 L |
| Vapor Pressure | 18 mmHg |
| Partition Coefficient | <0 |
| Percent Volatile | 85-87% |
| Odor | Mild Soapy |
| Application | Basin style parts washer, Bilges, Compressors, Concrete, Dip Tanks, Drill presses, Engines, Floors, Forklifts, Grease traps, Machinery, Marine, Tanks, Tools |
| Flash Point | N/A |
| Density | 8.67 lb/gal |
| Physical State | Liquid |
| Container Size | 1 gal, 3.78 L |
| Water Solubility | 100% |
| Container Type | Bottle |
| Shelf Life | 3 Years |
| Evaporation Rate | 1 BuAc (Water = 1) |
| Chlorinated Solvents | No |
| Color | Colourless To Light Yellow |
| VOC Content | 0% |
| Specific Gravity | 1.03 |
| Specifications | NSF International, A1 |
| Weight | 9.25 LB |
| EAN or UPC | 78827063010 |
-
Eco-Friendly

