A solvent designed to remove grease, grime, oil, and other oil-based contaminants
applications
Bearings | Chains | Controls | De-energized Cable Connections | Forklifts | Gears | Hand & Power Tools | Heavy Equipment | Instruments | Machinery | Motors | Pulleys
features
Reduced VOCs (Volatile Organic Compounds)
Conforms to the VOC regulations of CARB (California Air Resources Board), OTC (Ozone Transport Commission) and LADCO (Lake Michigan Air Directors Consortium)
Instant cleaning action, no residue
Excellent for removing grease, grime, oil, and adhesives
High solvent strength
Moderate evaporation
Excellent alternative to Methyl Ethyl Ketone (MEK)
Not a Hazardous Air Pollutant (HAP)
No ozone depleting compounds (ODC)
Inverta SprayValve can be sprayed at almost any angle
Color
Clear Water-White
Net Fill
15 wt oz, 425 g, 528 mL
Propellant
Carbon Dioxide
Density
6.7 lb/gal @ 25°C
Specific Gravity
0.81 @ 68 ⁰F
Odor
Acetone/Orange
Flash Point
-4.0 °F Tag Closed Cup (Estimated)
Upper Flammability Limit
2.5%
Evaporation Rate
0.2 BuAc
Shelf Life
3 Years
Lower Flammability Limit
2.5000000000000001E-2
Flammability
Lower (%) 2.5%, Upper (%) 12.8%
VOC Content
9.45%
Container Size
15 wt oz, 425 g, 528 ml
Application
Bearings, Chains, Controls, De-energized Cable Connections, Forklifts, Gears, Hand & Power Tools, Heavy Equipment, Instruments, Machinery, Motors, Pulleys
Specifications
NSF International, C1
Percent Volatile
100%
Container Type
Aerosol
Physical State
Gas, Aerosol
Weight
1.5 LB
EAN or UPC
78827064208
We're here for you
with Service Centers across the country - We have your back