- 0.5 lb Container Size
- White Color
- Slight Odor
description
- A food grade anti-seize lubricant designed to prevent seizure and galling
applications
- Castors | Chutes | Conveyors | Food Racks | Guards | Guide Rails | Plastic Gears | Plastic Rollers | Pipe Fittings | Press Fit Assemblies | Pump Gears | Worm Gears | Bolts | Bottling Machinery | Chain Drives | Conveyor & Oven Bearings | Gaskets | Motors | Nuts | Packaging Machinery | Screws | Stainless Steel Fittings | Valve Assemblies
features
- Protects pipe threads, bolts, nuts, and other metal parts against seizure, heat-freeze, galling, rust, and corrosion
- Lowers friction and reduces wrench torque limiting wear to tools, and time needed to separate parts
- Performs well in extreme temperature applications: -65°F (-54°C) to 1800°F (982°C)
- Contains no metals
- compatible for use on steel, aluminum, nickel, and more
- Non-staining and odorless formula will not transfer to food, equipment, or packaging material
- Resists water washout through multiple wash cycles
| Net Fill | 0.5 lb, 227 g |
| Container Size | 0.5 lb, 227 g |
| Temperature Range [Max] | 1800 ⁰F |
| 4-Ball Weld Load | 400 kgf |
| Temperature Range [Min] | -65 ⁰F |
| Physical State | Solid, Gel |
| Container Type | Container |
| VOC Content | Negligible |
| Color | White |
| Percent Volatile | Solid Gel |
| Shelf Life | 3 Years |
| Application | Castors, Chutes, Conveyors, Food Racks, Guards, Guide Rails, Plastic Gears, Plastic Rollers, Pipe Fittings, Press Fit Assemblies, Pump Gears, Worm Gears, Bolts, Bottling Machinery, Chain Drives, Conveyor & Oven Bearings, Gaskets, Motors, Nuts, Packaging Machinery, Screws, Stainless Steel Fittings, Valve Assemblies |
| Odor | Slight |
| Specific Gravity | 1.18 @ 68 ⁰F |
| Specifications | NSF International, H1 FDA Regulation 21 CFR 178.3570 for Incidental Food Contact Halal Product Certified #HP-5543-CH MIL-PRF-907E |
| Water Solubility | Not Soluble in Water |
| Weight | 8.0 LB |
| EAN or UPC | 78827065083 |

