- Aerosol Container
- Clear Color
- Mild Odor
- 11 wt oz Net Fill
description
- The electronic leader that removes dirt, dust, flux, and other contaminants.
applications
- Connectors | Circuit boards | Contacts | Controls | Fluid Systems | Instrumentation | Keyboards
features
- Contains NO Chlorinated solvents, safe on plastics
- Removes dirt, flux, moisture, dust, oxides, and other contaminants
- Ideal for electronic and fine parts
- Quick Penetration
- VOC Compliant in all 50 states
| Physical State | Aerosol, Gas |
| Water Solubility | <10% by Weight |
| Net Fill | 11 wt oz, 312g, 417 mL |
| Freezing Point | -198.4 ⁰F |
| Auto-Ignition Temperature | 582.8 ⁰F |
| Vapor Pressure | 352.53 mmHg @ 100.4 °F |
| Vapor Density | >1 (Air = 1) |
| Propellant | HFC-152a |
| Percent Volatile | 100 % |
| Odor | Mild |
| Boiling Point | 140.9 ⁰F |
| Container Type | Aerosol |
| Color | Clear, Colorless |
| Container Size | 11 wt oz, 312g, 417 ml |
| Viscosity | <3 cSt @ 77 °F |
| Flammability | Lower: 0.6% Upper: 7% |
| Evaporation Rate | <1 BuAc (Ethyl Ether = 1) |
| Specific Gravity | 0.8 - 0.82 @ 68 ⁰F |
| VOC Content | 74% (600g/L) |
| Flash Point | < 1.4 °F TCC |
| Application | Connectors, Circuit boards, Contacts, Controls, Fluid Systems, Instrumentation, Keyboards |
| Shelf Life | 5 Years |
| Lower Flammability Limit | 0.6% |
| Upper Flammability Limit | 0.6% |
| Specifications | NSF International, K2 |
| Weight | 1.17 LB |
| EAN or UPC | 78827066165 |
-
No Air Shipping


