- 11 wt oz Container Size
- Aerosol Container Type
- Flammable Gas
description
- A high performance, versatile lubricant fortified with PTFE additives for enhanced lubrication
applications
- Bottling Equipment|Bushings|Cables|Chains|Door Hinges|Food Machinery|Fork Lifts|Pistons|Rails|Rings|Seals|Slides|Valves|Wire Rope
features
- High tack
- Quick penetrating action
- Resists water washout
- Protects against corrosion
- Clear lubricating gel
| Specific Gravity | 0.82 |
| Application | Bottling Equipment, Bushings, Cables, Chains, Door Hinges, Food Machinery, Fork Lifts, Pistons, Rails, Rings, Seals, Slides, Valves, Wire Rope |
| Physical State | Gas |
| Odor | Acetone |
| Propellant | Petroleum Gases, Liquefied, Sweetened |
| Boiling Point | 132.8 ⁰F |
| Net Fill | 11 wt oz |
| Density | 6.8 |
| VOC Content | 0.245 |
| 4-Ball Weld Load | 126 kg |
| Water Solubility | Partially Miscible |
| Percent Volatile | 41.5% |
| Thickener Type | Aluminum Complex |
| Container Type | Aerosol |
| Container Size | 11 wt oz |
| Shelf Life | 5 Years |
| Color | Beige |
| Flash Point | 132.8 °F Tag Closed Cup |
| Thickener | Aluminum Complex |
| Temperature Range [Min] | 0 ⁰F |
| Heat of Combustion | > 30 kJ/g |
| Appearance | Gas |
| Flammability | Flammable Gas |
| Temperature Range [Max] | 400 ⁰F |
| Vapor Density | 2 (Air = 1) |
| Viscosity | 260 cP @ 75°F (Concentrate) |
| Weight | 1.0 LB |
| EAN or UPC | 78827067162 |

