- 12 wt oz Container Size
- Aerosol Container Type
- Clear Color
- Ether-Like Odor
description
- The non-flammable, economical electronic cleaner that does not contain brominated solvents for an improved health and safety profile
applications
- Contacts | Controls | Sensors | Instrumentation | Meters | Printed Circuit Boards
features
- Non-Flammable & Non-Conductive: Can be used on or near energized electronic equipment
- reduces downtime
- Non-Brominated for improved health risk for increased worker safety and compliance
- Fast Evaporating formulation for quickened clean-up time
- No Rinsing/No Residue
- Inverta Spray Valve for inverted position use
- Economical and Effective degreasing power
| Evaporation Rate | < 1 (BuAc) |
| Color | Clear |
| Container Type | Aerosol |
| Plastic Safe | No |
| Physical State | Gas |
| Water Solubility | Slight |
| Odor | Ether-Like |
| Vapor Pressure | > 300 mm Hg at 77 degrees F |
| Vapor Density | > 1 (Air = 1) |
| Container Size | 12 wt oz, 340 g, 265 ml |
| Propellant | HFO-1234ze, Carbon Dioxide |
| Specifications | NSF International, K2 |
| Specific Gravity | 1.33 |
| Dielectric Strength | 43.1 kV |
| Boiling Point | <131 ⁰F |
| Flammability | Nonflammable |
| Type of Cleaner | Contact Cleaner |
| KB Value | 84 |
| Chemical Compound | Halogenated |
| Percent Volatile | 100% |
| VOC Content | 74% |
| Density | 11.06 |
| Net Fill | 12 wt oz, 340 g, 265 mL |
| Application | Contacts, Controls, Sensors, Instrumentation , Meters, Printed Circuit Boards |
| Shelf Life | 5 Years |
| Weight | 0.6 LB |
| EAN or UPC | 78827073163 |
-
No Air Shipping


