LPS
07416
12 wt oz Aerosol Clear Ether-Like Odor Electro Contact Cleaner
Item #111920395
-
No Air Shipping
- 12 wt oz Container Size
- Aerosol Container Type
- Clear Color
- Ether-Like Odor
description
- The non-flammable, industrial-strength, electronic cleaner that does not contain brominated solvents for an improved health and safety profile.
applications
- Contacts | Controls | Sensors | Instrumentation | Meters
features
- Industrial formula maximum cleaning power
- Non-Flammable: Can be used on or near energized electronic equipment. This improves safety and reduces downtime associated with de-energizing equipment.
- Fast Evaporating formula
- No Rinsing/No Residue/Non-Conductive
- Inverta Spray Valve
- NSF Certified: K2 Registration #151504
| VOC Content | 74% |
| Density | 11.06 |
| Residue | No |
| Container Type | Aerosol |
| Net Fill | 12 wt oz, 340 g, 268 mL |
| Vapor Density | >1 (Air = 1) |
| Flammability | Nonflammable |
| Percent Volatile | 100% |
| Blasting Power | Extra Strength |
| Propellant | HFO-1234ze, Carbon Dioxide |
| Specific Gravity | 1.33 |
| KB Value | 84 |
| Boiling Point | <131 ⁰F |
| Type of Cleaner | Contact Cleaner |
| Specifications | NSF International, K2 |
| Chemical Compound | Halogenated |
| Color | Clear |
| Water Solubility | Slight |
| Dielectric Strength | 43.1 kV |
| Type | Contact Cleaner |
| Physical State | Gas |
| Evaporation Rate | <1 (BuAc) |
| Container Size | 12 wt oz, 340 g, 268 ml |
| Vapor Pressure | >300 mm Hg at 77 degrees F |
| Shelf Life | 5 Years |
| Application | Contacts, Controls, Sensors, Instrumentation, Meters |
| Odor | Ether-Like |
| Weight | 1.5 LB |
| EAN or UPC | 78827074160 |
-
No Air Shipping

