- 8" x 11" Towel Size
- Convenient Pocket Size
features
- Protects against both UVA and UVB rays
- Water- and sweat-resistant
- PABA-free
- Quick drying
- Greaseless
- Will not harm utility linemen's rubber gloves
- Convenient pocket size
compliances
- 0
| SPF Rating | 30 |
| Container Size | N/A |
| Origin | Sunscreen Protection |
| Towel Size | 8 in x 11 in |
| Container Type | Pocket Size |
| Weight | 0.1 LB |

