- 20 Oz Container Size
- Trigger Bottle Container Type
description
- Empty Trigger Sprayer 20oz chemically resistant to most chemicals
| Container Size | 20 Oz |
| Container Type | Trigger Bottle |
| Spray Pattern | Adjustable |
| Shelf Life | 10 Years |
| Net Fill | 20 oz |
| Weight | 0.42 LB |
| EAN or UPC | 78827091204 |

