- 72 Towel Container Size
- 10 x 12 in Towel Size
- Liquid Saturated on Wipe Physical State
description
- WorkPlace Hand Cleaner Towels deliver powerful yet safe cleaning agents working together with an absorbent, non-scratching, abrasive hand cleaning towel. The result is hands that are clean with a pleasant fragrance.
applications
- Dirt | Tar | Oils | Grease | Paints | Adhesives | Epoxies | Caulks | Inks & Dyes | Urethanes | Lubricants | “Icky-PIC” | Cable Jelly | Asphalt
features
- Eliminates the need for soap, water, and a sink
- Disposable
- Fast acting
- Deep cleaning, non-scratching abrasives quickly remove embedded dirt and grime
- Uniformly premoistened towel
| Towel Size | 10 x 12 in |
| Soap Type | Hand Cleaner |
| Color | White |
| Odor | Orange |
| Boiling Point | Greater Than 212 °F |
| Soil Type | Grease |
| Color Code | White |
| VOC Content | 0% |
| Cleaner Type | Pumice, Towels |
| Net Fill | 72 Towel |
| Container Type | Container |
| Container Size | 72 Towel |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| pH Value | 4 - 8 |
| Shelf Life | 1 Year |
| Specific Gravity | 0.99 - 1.03 |
| Physical State | Liquid Saturated on Wipe |
| Application | Dirt, Tar, Oils, Grease, Paints, Adhesives, Epoxies, Caulks, Inks & Dyes, Urethanes, Lubricants, “Icky-PIC”, Cable Jelly, Asphalt |
| Water Solubility | Miscible |
| Vapor Density | Greater Than 1 |
| Weight | 2.83 LB |
| EAN or UPC | 78827092003 |

