- Powerful, yet safe liquid hand cleaner which is effective in removing the toughest soils.
description
- LPS WORKPLACE Orange Pumice Hand Cleaner is a powerful, yet safe liquid hand cleaner (which is effective in removing the toughest soils). WORKPLACE Orange Pumice Hand Cleaner’s non-scratching, deep cleaning abrasives quickly remove embedded soils and can be used with or without water.
applications
- Dirt
- Grime
- Heavy grease
- Inks
- Lubricants/oils
features
- Quickly removes heavy dirt, oil, and grease
- Contains pumice for deep-cleaning strength
- Natural and biodegradable
- Can be used with or without water
- Petroleum-free
| Acidity (pH) | 5.5 to 6.5 |
| Odor | Orange |
| Flash Point | > 212 °F |
| Container Type | Bottle w/ Pump |
| VOC Content | 6.52%, 65 g/L, 0.54 #/gal per CARB/OTC |
| Soap Type | Hand Cleaner |
| Container Size | 1 gal |
| Color | Off-White |
| Cleaner Type | Gritty Paste |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Weight | 9.0 LB |

