LPS
40130
1 gal Bottle Cutting & Tapping Fluid
Item #102051535
-
No Air Shipping -
Pre-Packed Quantities
- Bottle Container Type
- Light Brown Color
- Sweet Spice Odor
applications
- Boring | Broaching | Drawing | Drilling | Milling | Reaming | Sawing | Turning | Engraving | Facing | Finishing | Grinding | Stamping | Tapping | Threading
features
- Designed for hard to machine metals such as stainless steel and titanium
- Cools and lubricates
- Reduces friction and eliminates chip welding
- Lowers temperature through chemically controlled evaporation
- Provides ultra fine finishes and precise tolerances
- Evaporates quickly
- Not recommended for aluminum
- *Available only in Asia-Pacific through Master Distributor: YK Toh*
| Net Fill | 1 gal |
| Physical State | Liquid |
| Shelf Life | 10 Years |
| Vapor Pressure | 58 mmHg @ 68 °F |
| Partition Coefficient | 2.4 |
| Vapor Density | 4.5 |
| Color | Light Brown |
| Container Type | Bottle |
| Percent Volatile | 90% |
| Auto-Ignition Temperature | 788 ⁰F |
| Flash Point | 142 °F |
| Evaporation Rate | 0.3 (Ethyl Ether=1) |
| Viscosity | <3 mm2/s @ 77 °F |
| Series | Dual Action Plus #1 |
| Boiling Point | 189 ⁰F |
| Specific Gravity | 1.35 @ 68 ⁰F |
| Odor | Sweet Spice |
| Container Size | 1 gal |
| Weight | 13.0 LB |
-
No Air Shipping -
Pre-Packed Quantities


