- 5 gal Pail
- For Use On all Metals Except Aluminum
- Provides Ultrafine Finishes and Precise Tolerances
applications
- All metals, except aluminum
features
- Contains no ozone-depleting chemicals
- Does not contain chlorinated solvents
- Reduces friction
- Eliminates chip welding
- Chemically controlled evaporation
- Provides ultra-fine finishes
- Precise tolerances
- Great for use on steel and stainless steel
compliances
- 0
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Flash Point | 142 °F |
| Container Type | Pail |
| Container Size | 5 gal |
| Weight | 62.0 LB |
-
No Air Shipping


