- Bottle Container Type
- Amber Color
- Mild Oily Odor
description
- A metal-cutting fluid safe for tapping, drilling, reaming, threading, or finishing on aluminum
applications
- Boring | Broaching | Drawing | Drilling | Engraving | Facing | Finishing | Grinding | Milling | Reaming | Sawing | Stamping | Tapping | Threading | Turning
features
- Provides superior extreme pressure lubricity in machining aluminum and its alloys
- Improves surface finish and extends tool life
- Reduces friction and eliminates chip welding
- No chlorinated solvents
| Partition Coefficient | >1 |
| Vapor Pressure | <0.05 mmHg @ 68 °F |
| Shelf Life | 10 Years |
| Flammability | Lower: 0.6% Upper 7% |
| VOC Content | 0% |
| Net Fill | 16 fl oz, 473 mL |
| Upper Flammability Limit | 7% |
| Boiling Point | 383 ⁰F |
| Container Type | Bottle |
| Percent Volatile | 70 - 75 % |
| Flash Point | > 165.2 °F Tag Closed Cup |
| Color | Amber |
| Series | Dual Action Plus #2 |
| Container Size | 16 fl oz, 473 ml |
| Odor | Mild Oily |
| Evaporation Rate | < 0.1 BuAc |
| Specific Gravity | 0.83 - 0.85 (Water = 1) |
| Auto-Ignition Temperature | > 442.4 ⁰F |
| Lower Flammability Limit | 0.6% |
| Physical State | Liquid |
| Vapor Density | > 1 (Air = 1) |
| Weight | 1.08 LB |
| EAN or UPC | 78827402208 |

