Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
LPS40240

40240

Tapmatic® Dual Action Plus #2 Cutting Fluid
Item #102101448
  • 5 gal Pail
  • Made Especially For Aluminum Machining
  • Provides Extreme Pressure Lubricity
LPS40240
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 gal Pail
  • Made Especially For Aluminum Machining
  • Provides Extreme Pressure Lubricity

description

  • Dual Action Plus #2 is a metal cutting fluid safe for tapping, drilling, reaming, threading or finishing on aluminums.

applications

  • Boring
  • Broaching
  • Drawing
  • Drilling
  • Engraving
  • Facing
  • Finishing
  • Grinding
  • Reaming

features

  • Does not contain chlorinated solvents
  • Extreme pressure lubricity
  • Reduces friction
  • Eliminates chip welding
  • Improves surface finish
Container Type Pail
Flash Point 165 °F
Container Size 5 gal
Weight 41.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison