- Bottle Container Type
- Gold Color
- Slight Petroleum Odor
description
- Tapmatic #1 Gold Cutting Fluid is great for all metals, including aluminum.
applications
- Boring | Broaching | Drawing | Drilling | Engraving | Reaming | Threading | Turning | Sawing | Facing | Milling
features
- Does not contain water, solvents, or inactive fillers
- Reduces cutting torque and improves cutting efficiency
- Does not contain chlorinated solvents or chlorinated paraffins
- Requires less product usage than traditional cutting fluids
- Increases tool life and improves surface finish
- Great for all metals including aluminum
- Excellent for tapping applications
| Container Type | Bottle |
| Flash Point | 300.2 °F Cleveland Open Cup |
| Series | #1 Gold |
| Vapor Pressure | <0.05 mmHg @ 68 °F |
| Physical State | Aerosol: Gas, Bulk: Liquid |
| Propellant | Aerosol: Carbon Dioxide |
| Shelf Life | 10 Years |
| Water Solubility | Not Soluble |
| Odor | Slight Petroleum Odor |
| Flammability | Aerosol: Flammable Aerosol |
| VOC Content | 0% |
| Boiling Point | 465.8 ⁰F |
| Vapor Density | > 1 (Air = 1) |
| Specific Gravity | 0.88 - 0.9 at 68 °F |
| Evaporation Rate | < 0.1 BuAc |
| Net Fill | 16 fl oz, 473 mL |
| Color | Gold |
| Partition Coefficient | <1 |
| Viscosity | <20 mm2/s |
| Density | > 1 (Air = 1) |
| Percent Volatile | Aerosol: Gas, Bulk: Liquid |
| Container Size | 16 fl oz, 473 ml |
| Weight | 1.25 LB |
| EAN or UPC | 78827403205 |

