- 55 gal Drum
- Great For Hard to Machine Metals
- Safe On All Metals
applications
- Boring
- Broaching
- Drilling
- Engraving
- Facing
- Milling
- Reaming
- Sawing
- Tapping
features
- Minimizes increases in torque
- Does not contain chlorinated paraffin, water, solvents or inactive fillers
- Foaming action
- Pinpoint stream
- Excellent on steel and aluminum
- Safe on all metals
| Container Size | 55 gal |
| Container Type | Drum |
| Flash Point | 300 °F |
| Series | #1 Gold |
| Weight | 450.0 LB |
| EAN or UPC | 78827403601 |

