- 16 fl oz
- Replaces Flood Coolants
- Safe On All Metals
- High Film Strength
description
- Edge liquid replaces flood coolants and eliminates disposal costs.
applications
- High alloy metals
features
- High film strength
- Reduces friction
- Compatible with oil and water systems
- Low toxicity
- Biodegradable
- Extends tool life
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium
- Non-toxic: Will not cause adverse health effects
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
- Does not contain any ozone-depleting substances
- SNAP: Meets the Environmental Protection Agency's Significant New Alternatives Policy requirements as a suitable aerosol substitute for ozone-depleting substances
| Flash Point | 338 °F |
| Series | Edge Liquid |
| Container Size | 16 oz |
| Container Type | Bottle |
| Weight | 1.083 LB |
-
Eco-Friendly


