Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tapmatic® Edge Liquid

43030

Tapmatic® Edge Liquid
Item #102100935
  • 1 gal Bottle
  • Replaces Flood Coolants
  • Safe On All Metals
  • High Film Strength
Tapmatic® Edge Liquid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 gal Bottle
  • Replaces Flood Coolants
  • Safe On All Metals
  • High Film Strength

description

  • Edge liquid replaces flood coolants and eliminates disposal costs.

applications

  • High alloy metals

features

  • High film strength
  • Reduces friction
  • Compatible with oil and water systems
  • Low toxicity
Container Size 1 gal
Flash Point 338 °F
Container Type Bottle
Weight 8.5 LB
EAN or UPC 78827430300
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison