Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
LPS43040

43040

Tapmatic® Edge Liquid
Item #103740483
  • 5 gal Pail
  • Replaces Flood Coolants
  • Safe On All Metals
  • High Film Strength
LPS43040
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 gal Pail
  • Replaces Flood Coolants
  • Safe On All Metals
  • High Film Strength

description

  • Edge liquid replaces flood coolants and eliminates disposal costs.

applications

  • High alloy metals

features

  • High film strength
  • Reduces friction
  • Compatible with oil and water systems
  • Low toxicity
Container Type Pail
Flash Point 338 °F
Container Size 5 gal
Weight 41.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison