- 10 fl oz Container Size
- Tube Container Type
description
- The biodegradable, cream formula cutting lubricant that does not contain chlorinated solvents or petroleum distillates.
applications
- Boring | Broaching | Drilling | Engraving | Grinding | Tapping | Drawing | Facing | Reaming | Milling | Threading | Turning
features
- Safe on all metals
- Ecological and economical
- Does not contain any hazardous chemicals
- For use when drilling, tapping blind holes, forming, bending, pre-coating fasteners, and lubricating rubber seals
- Squeeze tube allows easy application
- Excellent for vertical applications
| VOC Content | 0% |
| Flash Point | > 199.40 °F Tag Closed Cup |
| Net Fill | 10 fl oz, 0.296 L |
| Physical State | Viscous Paste, Solid |
| Shelf Life | 10 Years |
| Container Type | Tube |
| Odor | Slight, Soapy |
| Specific Gravity | 0.87 - 0.89 at 68 °F |
| Specifications | Delta Airlines Ford Motor Co. General Motors Co. |
| Container Size | 10 fl oz, 0.296 L |
| Color | Opaque |
| Series | Edge Creme |
| Boiling Point | 631.4 ⁰F |
| Percent Volatile | 15 - 16% |
| Weight | 0.7 LB |
| EAN or UPC | 78827431000 |
-
Eco-Friendly


